Mask carriers
Pocket spacing: 3,2 mm, pocket flat: 1,6 mm, 25 masks, PP, Blue, 107x61x36 mm
ENTEA67-01-0603
: ENTEGRIS
Miscellaneous mask carriers.
- For:25 masks
- Colour:Blue
- Description:Pocket spacing: 3,2 mm, pocket flat: 1,6 mm
- Material:PP
- Seq:08
- W×D×H:107x61x36 mm



