Desiccator cabinets
Bench top N₂ purge desiccator cabinet, with static dissipative PVC window, RH% sensor and display panel, 800×500×500 mm
Catalog # PALBUCD805050
Supplier: Palbam
Jump to:
Product Details & Documents
Bench top N₂ purge desiccator cabinets made from stainless steel 304, units have an electropolished finish and static dissipative PVC window. Cabinets cut nitrogen expenses by up to 80%, automate clean, dry benchtop storage eliminating moisture & oxygen related degradation and optimise yields. An appropriate flow of nitrogen is introduced into the upper section of the desiccator; the heavier air is then purged out of the bottom. Ideal for use with semiconductor components, biological and pharmaceutical samples, and other sensitive materials. Fully integrated turnkey system takes 30 s to install.
- Built in RH% sensor and display panel
- Easy to use control panel allows user to enter the required RH% level
- Can be used as a single unit on bench top or shelf or as units of two or three in dedicated shelf units
- N₂ desiccator cabinets minimise the N₂ usage and therefore minimise N₂ leakage into the cleanroom atmosphere
: Typically available from stock for direct shipment from the supplier.
Documents
Palbam Class - Catalog 2018
Product Literature
Specifications
- W×D×H ext.:800×500×500 mm
- Description:Bench top N₂ purge desiccator cabinet, with static dissipative PVC window
- Seq:03
- With:RH% sensor and display panel
Accessories
Product Information
- Catalog #ForAvailabilityPrice
- Shelf, solid stainless steel, 800×500 mmShelf, solid stainless steel, 800×500 mmPALBDS8050Desiccator UCD8050Log in for availability1 * 1 items
Product Information
- Catalog #ForAvailabilityPrice
- Shelf, solid stainless steel, 600×400 mmShelf, solid stainless steel, 600×400 mmPALBDS-6040Desiccator UCD6040Log in for availability1 * 1 items
Product Information
- Catalog #ForAvailabilityPrice
- Desiccator stand, stainless steel, for three unitsDesiccator stand, stainless steel, for three unitsPALBDSTAND604040-3Desiccator UCD604040Log in for availability1 * 1 items



