Laboratory coats, PP
Without pocket, 30 g/m², White, XL
Catalog # HOIT115453
Supplier: HUBEI ORIENT INTL TRADING
Jump to:
Product Details & Documents
Soft and comfortable, this non-woven coat is perfect for dusty areas.
- Low lint properties, and provides excellent splash protection
- High-tech fabric that offers cloth-like comfort that is easy to wear
- With elastic wrist, without pockets and shirt neck
- Zip for closure
Greater range of movement, improved mobility with more room in the back and reinforcement in high stress areas for fewer blowouts.
Packaging: 5pcs/polybag; 10bags/carton.
Specifications
- Clothing Size:XL
- Colour:White
- Description:Without pocket, 30 g/m²
- Seq:04
- Cat. No.:HOIT115453
- Garment application:Laboratory
- Gender:Unisex



