Trousers, PP
10 pieces/bag; 10 bags/case, Blue, XL
Catalog # HOIT109977
Supplier: HUBEI ORIENT INTL TRADING
Jump to:
Product Details & Documents
These disposable PP trousers are ideal for use in combination with PP lab coats.
- Breathable and lightweight fabric
- Easy to put on
- Elasticated waist and ankles
Weight: 40 g/m²
Specifications
- Clothing Size:XL
- Colour:Blue
- Description:10 pieces/bag; 10 bags/case
- Seq:01
- Cat. No.:HOIT109977
- Sleeve or leg length:Long
- Garment application:General Purpose|Medical|Laboratory|Industrial
- Gender:Unisex
- Pockets:Without pockets
- Weight:40 g/m²



