Cleaning swabs, Absorbond® Micro
Product TEXWTX759E is a replacement for TEXWTX759E_U but varies by Brand, Packaging or Quantity.
Product Details & Documents
The hydroentangled non woven PE tip is extremely low in non volatile residue.
- Double layered material for enhanced softness and absorbency
- Flexible internal head paddle with compact PP handle
- Excellent chemical resistance
Suitable for delicate optical components such as coated lenses, fibre-optic sensors and mirrors.
Packaging: Cleanroom processed bag-within-a-bag.
Caution: The product(s) on this page are outside the scope of the EU Directive 2019/904.
Documents
Specifications
- Description:Cleaning swabs, ESD
- Seq:3
- Shaft/head:PP/PE
- Cat. No.:TEXWTX759E_U
- Head length:10 mm
- Head width:3,8 mm
- Handle length:80 mm
- Handle width:3,0 mm
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



