Order Entry
Export
Orders LinkContactUsLinkComponent
Shoe covers, PP/CPE

Shoe covers, PP/CPE

5 pieces/roll, 10 rolls/polybag, 16 bags/carton, White/blue, 160 mm, 410 mm
Catalog # 114-9041
Shoe covers, PP/CPE
Catalog # 114-9041
Shoe covers, PP/CPE
Shoe covers, PP/CPE

5 pieces/roll, 10 rolls/polybag, 16 bags/carton, White/blue, 160 mm, 410 mm

Price
162,00 €
Log in for availability
1 * 800 items
Product Details & Documents

These non woven shoe covers are made of PP with a skid-resistant CPE coating on the sole.

  • High degree of sensitivity and high strength
  • Latex-free
  • Elasticated opening

Ideal for use in hospitals and medical environments.

Weight: 38 g/m² (PP fabric)

Specifications
  • Colour:
    White/blue
  • Description:
    5 pieces/roll, 10 rolls/polybag, 16 bags/carton
  • Height:
    160 mm
  • Length:
    410 mm
  • Seq:
    02
  • Cat. No.:
    114-9041
  • Garment application:
    Medical|Clinical