Shoe covers, PP/CPE
Bulk (2000 pieces/bag/carton), White/blue, 150 mm, 360 mm
Catalog # HOIT110179
Supplier: HUBEI ORIENT INTL TRADING
Jump to:
Product Details & Documents
These non woven shoe covers are made of PP with a skid-resistant CPE coating on the sole.
- High degree of sensitivity and high strength
- Latex-free
- Elasticated opening
Ideal for use in hospitals and medical environments.
Weight: 38 g/m² (PP fabric)
Specifications
- Colour:White/blue
- Description:Bulk (2000 pieces/bag/carton)
- Height:150 mm
- Length:360 mm
- Seq:14
- Cat. No.:HOIT110179
- Garment application:Medical|Clinical



