Order Entry
Export
Orders LinkContactUsLinkComponent
Shoe covers, CPE

Shoe covers, CPE

Shoe covers, 13 g/piece, Blue, 250 mm, 400 mm, 5 pieces/roll, 10 rolls/bag, 20 bags/case
Catalog # 114-9048
Shoe covers, CPE
Catalog # 114-9048
Shoe covers, CPE
Shoe covers, CPE

Shoe covers, 13 g/piece, Blue, 250 mm, 400 mm, 5 pieces/roll, 10 rolls/bag, 20 bags/case

Price
326,00 €
Log in for availability
1 * 1.000 items
Product Details & Documents

These disposable shoe covers are made of soft and durable CPE.

  • CPE is water resistant and provides good resistance against chemicals
  • Lightweight, breathable, dust- and waterproof
  • Elasticated at the ankle
  • Different packaging options available

Suitable for use in laboratories, hospitals, food processing, manufacturing and construction areas.

Specifications
  • Packed:
    5 pieces/roll, 10 rolls/bag, 20 bags/case
  • Colour:
    Blue
  • Description:
    Shoe covers, 13 g/piece
  • Height:
    250 mm
  • Length:
    400 mm
  • Seq:
    08
  • Cat. No.:
    114-9048
  • Garment application:
    Laboratory|Food