Order Entry
Export
Orders LinkContactUsLinkComponent
Shoe covers, CPE

Shoe covers, CPE

Shoe covers, 8 g/piece, Blue, 150 mm, 410 mm, Bulk packed, 100/bag, 3 bags/carton
Catalog # 113-8135
Shoe covers, CPE
Catalog # 113-8135
Shoe covers, CPE
Shoe covers, CPE

Shoe covers, 8 g/piece, Blue, 150 mm, 410 mm, Bulk packed, 100/bag, 3 bags/carton

Price
48,00 €
Log in for availability
1 * 300 items
Product Details & Documents

These disposable shoe covers are made of soft and durable CPE.

  • CPE is water resistant and provides good resistance against chemicals
  • Lightweight, breathable, dust- and waterproof
  • Elasticated at the ankle
  • Different packaging options available

Suitable for use in laboratories, hospitals, food processing, manufacturing and construction areas.

Specifications
  • Packed:
    Bulk packed, 100/bag, 3 bags/carton
  • Colour:
    Blue
  • Description:
    Shoe covers, 8 g/piece
  • Height:
    150 mm
  • Length:
    410 mm
  • Seq:
    04
  • Cat. No.:
    113-8135
  • Garment application:
    Laboratory|Food