Shoe covers, PP/CPE
5 pieces/roll, 10 rolls/polybag, 20 bags/carton, White/blue, 160 mm, 420 mm
Catalog # 114-9046
Supplier: HUBEI ORIENT INTL TRADING
Jump to:
Product Details & Documents
These non woven shoe covers are made of PP with a skid-resistant CPE coating on the sole.
- High degree of sensitivity and high strength
- Latex-free
- Elasticated opening
Ideal for use in hospitals and medical environments.
Weight: 38 g/m² (PP fabric)
Specifications
- Colour:White/blue
- Description:5 pieces/roll, 10 rolls/polybag, 20 bags/carton
- Height:160 mm
- Length:420 mm
- Seq:06
- Cat. No.:114-9046
- Garment application:Medical|Clinical



