Multi-channel pipettes, electronic, variable volume, with adjustable spacer, E4™ XLS+™
Product Details & Documents
These adjustable spacer multi-channel pipettes have adjustable nozzles to make transferring liquids from tubes to plates fast and easy. Ideal for genomic, proteomic and cell culture applications.
- Standard functions include Basic pipetting, Multi-dispensing, Mixing, and True Manual™ pipetting
- Advanced functions include sequential volume programming, fixed volume, titration, dilution and reverse mode pipetting
- Advanced speed, blowout and automatic dispensing options
- Simple menu structure, joystick control and large colour screen make switching between modes and setting functions quick and easy
- Can be used with LTS™ tips for consistent sample loading across all channels and low tip ejection forces
- Lighter springs that reduce plunger force by up to 28%
- Advanced push-bar design for exceptionally precise and consistent sample pickup across all channels
- Equipped with RFID tags for enhanced security, improved inventory control and calibration tracking
Pipette settings, protocols and service alarms can be password protected for GLP/GMP compliance. GLP data, such as service records, cycles and status data is completely tamper proof.
Adjustable Spacer: Continuously-variable spacing allows nozzle spacing between 9 to 14 mm on 8-channel models and 9 to 19 mm on 6-channel models, suitable for pickup from 96-well plates and dispensing to 24-well plates or tubes, or vice versa. Smooth one-hand adjustment enables on-the-fly changing after aspiration and before dispensing. Spacing marks give a quick visual aid, or set the adjustable detent for repeatable spacing without looking.
Delivery information: Supplied with Micro-SD card (installed in pipette), battery, Quick Reference Guide, sample tips, wall power supply, Conformance Certificate and Warranty Card.
Specifications
- Volume:5 - 50 µl
- Description:8-channel
- Seq:03
- Increment:0,05 μl
- Accuracy:±3,5 - 0,8 %
- Imprecision:≤1,5 - ≤0,2 %



