Order Entry
Export
Orders LinkContactUsLinkComponent
Multi-channel pipettes, electronic, variable volume, with adjustable spacer, E4™ XLS+™

Multi-channel pipettes, electronic, variable volume, with adjustable spacer, E4™ XLS+™

6-channel, 20 - 300 µl, 0,2 μl, ±2,5 - 0,8 %, ≤1,0 - ≤0,15 %
Catalog # RAIN17012327
Supplier:   RAININ
Multi-channel pipettes, electronic, variable volume, with adjustable spacer, E4™ XLS+™
Catalog # RAIN17012327
Supplier:  RAININ
Multi-channel pipettes, electronic, variable volume, with adjustable spacer, E4™ XLS+™

6-channel, 20 - 300 µl, 0,2 μl, ±2,5 - 0,8 %, ≤1,0 - ≤0,15 %

Price
9 130,00 €
Log in for availability
1 * 1 items
Product Details & Documents

These adjustable spacer multi-channel pipettes have adjustable nozzles to make transferring liquids from tubes to plates fast and easy. Ideal for genomic, proteomic and cell culture applications.

  • Standard functions include Basic pipetting, Multi-dispensing, Mixing, and True Manual™ pipetting
  • Advanced functions include sequential volume programming, fixed volume, titration, dilution and reverse mode pipetting
  • Advanced speed, blowout and automatic dispensing options
  • Simple menu structure, joystick control and large colour screen make switching between modes and setting functions quick and easy
  • Can be used with LTS™ tips for consistent sample loading across all channels and low tip ejection forces
  • Lighter springs that reduce plunger force by up to 28%
  • Advanced push-bar design for exceptionally precise and consistent sample pickup across all channels
  • Equipped with RFID tags for enhanced security, improved inventory control and calibration tracking

Pipette settings, protocols and service alarms can be password protected for GLP/GMP compliance. GLP data, such as service records, cycles and status data is completely tamper proof.

Adjustable Spacer: Continuously-variable spacing allows nozzle spacing between 9 to 14 mm on 8-channel models and 9 to 19 mm on 6-channel models, suitable for pickup from 96-well plates and dispensing to 24-well plates or tubes, or vice versa. Smooth one-hand adjustment enables on-the-fly changing after aspiration and before dispensing. Spacing marks give a quick visual aid, or set the adjustable detent for repeatable spacing without looking.

Delivery information: Supplied with Micro-SD card (installed in pipette), battery, Quick Reference Guide, sample tips, wall power supply, Conformance Certificate and Warranty Card.

Specifications
  • Volume:
    20 - 300 µl
  • Description:
    6-channel
  • Seq:
    01
  • Increment:
    0,2 μl
  • Accuracy:
    ±2,5 - 0,8 %
  • Imprecision:
    ≤1,0 - ≤0,15 %