Wall-mounted cabinets
Wall-mounted cabinet, with one shelf, lockable, 1 door, right hinged, 450×366×480 mm
Catalog # KOTT307-00040
Supplier: KOETTERMANN
Jump to:
Product Details & Documents
Made of epoxy powder coated steel, with one shelf.
- Solid hinged doors or sliding glass doors
- Height adjustable shelfs
- Maximum loading capacity: 80 kg
Specifications
- Description:Wall-mounted cabinet, with one shelf, lockable
- Seq:10
- W×D×H:450×366×480 mm
- Doors:1 door, right hinged



