Wall-mounted cabinets
Wall-mounted cabinet, with installation cabinet, 1 door, left hinged, 300×366×780 mm
Catalog # KOTT307-00035
Supplier: KOETTERMANN
Jump to:
Product Details & Documents
Made of epoxy powder coated steel, with one shelf.
- Solid hinged doors or sliding glass doors
- Height adjustable shelfs
- Maximum loading capacity: 80 kg
Specifications
- Description:Wall-mounted cabinet, with installation cabinet
- Seq:06
- W×D×H:300×366×780 mm
- Doors:1 door, left hinged



