Wall-mounted cabinets
Wall-mounted cabinet, with one shelf, 1 door, right hinged, 600×366×780 mm
KOTT307-00062
Made of epoxy powder coated steel, with one shelf.
- Solid hinged doors or sliding glass doors
- Height adjustable shelfs
- Maximum loading capacity: 80 kg
- Description:Wall-mounted cabinet, with one shelf
- Seq:33
- W×D×H:600×366×780 mm
- Doors:1 door, right hinged



