VWR® SMART skai, Chairs
Laboratory chair SMART skai, upholstery black synthetic leather, high backrest, synchronous technology, seat height adjustment, 610 - 870 mm, Castors, Stop&Go, +
Catalog # 132-0948
Supplier: VWR Collection
VWR® SMART skai, Chairs
Catalog # 132-0948
Supplier: VWR Collection
Jump to:
Product Details & Documents
VWR® SMART skai® chairs with all-inclusive ergonomics. Active, dynamic seating with extraordinary comfort.
- Ergonomically-shaped upholstery guarantees outstandingly comfortable sitting
- Artificial leather upholstery: Washable and disinfectant-proof
- Comfortable upholstery with a thickness of 8 cm
- High backrest with integrated lumbar support
- Synchronous technology with weight regulation for active-dynamic sitting
- Height, depth and inclination of seat and backrest individually adjustable
- Polished aluminium 5 star base
Warranty: 10-year long-term guarantee, free shipping of spare parts during the whole period of validity.
Certifications: GS safety tested.
Documents
VWR® For Your Space
Product Literature
Specifications
- Description:Laboratory chair SMART skai, upholstery black synthetic leather, high backrest, synchronous technology, seat height adjustment
- Height:610 - 870 mm
- Seq:05
- Foot style:Castors, Stop&Go
- Foot ring:+
- Cat. No.:132-0948
- Environmental certification:ISO 14001 (No. 20240410), EMAS (No. DE-168-00006), ISO 50001 (No.Z030-2023-01), FSC Certified Wood (No. SGSCH-COC-009712), Öko-tex-100 (No. Sh015 25042 or No. 11-43686)
- Environmentally Preferable:Sustainable Materials|Low Manufacturing Impact|Safer Human and Environmental Health
Accessories
Product Information
- Catalog #AvailabilityPrice
- 4-D-multifunctional armrest: Height, depth and width adjustable as well as pivoted4-D-multifunctional armrest: Height, depth and width adjustable as well as pivoted132-0702Log in for availability1 * 2 items - 113,00 €



