Order Entry
Export
Orders LinkContactUsLinkComponent
Test tubes, glass, with screw cap

Test tubes, glass, with screw cap

1 mm, 160 mm, 16 mm
Catalog # WITG2.585.003
Supplier:   witeg Labortechnik
Test tubes, glass, with screw cap
Catalog # WITG2.585.003
Supplier:  witeg Labortechnik
Test tubes, glass, with screw cap
Test tubes, glass, with screw cap

1 mm, 160 mm, 16 mm

Price
55,90 €
Log in for availability
1 * 100 items
Product Details & Documents

AR®/soda glass, with PP screw cap.

These tubes are top closed and supplied with screw-thread and PE seal.

Specifications
  • Ø:
    16 mm
  • Wall thickness:
    1 mm
  • Height:
    160 mm
  • Seq:
    02