Scourers, PurActive
Blue, 150×70 mm, 45 mm, 10/pack
Catalog # 115-2578
Supplier: FHP VILEDA SCS
Jump to:
Product Details & Documents
Scrubber sponges made of polyurethane foam.The special coating easily lifts stubborn grime whilst being gentle on all hard surfaces.
- Foam backing is soft to the hands and provides a good grip
- Removes dirt effectively without scratching
- Colour-coding system enables cleaning process according to hygiene standards and HACCP principles
- Washable up to 60 °C
The scourer cleans three times more effectively than traditional non-scratching scourers and is more gentle on surfaces than a traditional abrasive scourer.
Specifications
- Packed:10/pack
- Colour:Blue
- L×W:150×70 mm
- Seq:08
- Thickness:45 mm



