Order Entry
Export
Orders LinkContactUsLinkComponent
Scourers, PurActive

Scourers, PurActive

Red, 150×70 mm, 45 mm, 10/pack
Catalog # 115-2576
Supplier:   FHP VILEDA SCS
Scourers, PurActive
Catalog # 115-2576
Supplier:  FHP VILEDA SCS
Scourers, PurActive
Scourers, PurActive

Red, 150×70 mm, 45 mm, 10/pack

Price
17,10 €
Log in for availability
1 * 10 items
Product Details & Documents

Scrubber sponges made of polyurethane foam.The special coating easily lifts stubborn grime whilst being gentle on all hard surfaces.

  • Foam backing is soft to the hands and provides a good grip
  • Removes dirt effectively without scratching
  • Colour-coding system enables cleaning process according to hygiene standards and HACCP principles
  • Washable up to 60 °C

The scourer cleans three times more effectively than traditional non-scratching scourers and is more gentle on surfaces than a traditional abrasive scourer.

Specifications
  • Packed:
    10/pack
  • Colour:
    Red
  • L×W:
    150×70 mm
  • Seq:
    04
  • Thickness:
    45 mm