Sterilin® Bottles, Water Sampling
350 ml, Undosed, PET, Natural, White, White cap
Catalog # SLINWSC350/NT
Supplier: Sterilin
Jump to:
Product Details & Documents
Blow moulded from flexible polystyrene.
- Sterile by gamma irradiation
- Dosed bottle (20 mg/L) is suitable for neutralising samples of low chlorinated water
- Tamper evident cap for sample integrity
- Lot number for complete traceability
- Closure material: HDPE
Convenient way of sampling both chlorinated and non-chlorinated water for microbiological analysis.
Available manufactured using:
Flexible polystyrene
NEW, lightweight PET for improved handling
Polystyrene bottles feature color-coded labels to aid differentiation:
Blue: dosed
Green: undosed
Available dose levels:
20 mg/h: Suitable for neutralizing water samples with a low concentration of chlorine
120 mg/h: Suitable for neutralizing water samples with a high concentration of chlorine
Specifications
- With:White cap
- Capacity:350 ml
- Colour:Natural
- Material:PET
- Seq:03
- Cap colour:White
- Dosage:Undosed



