Order Entry
Export
Orders LinkContactUsLinkComponent
Safety cans

Safety cans

With fine dosage spout incl. pressure-relief valve, 5 l, 165×400 mm
Catalog # BURK2601-1005
Supplier:   BURKLE
Safety cans
Catalog # BURK2601-1005
Supplier:  BURKLE
Safety cans
Safety cans

With fine dosage spout incl. pressure-relief valve, 5 l, 165×400 mm

Price
444,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Safety cans, made of high quality and chemically resistant stainless steel with PTFE gaskets.

  • Easy handling, ergonomic design and high stability
  • Flame traps and explosion-proof
  • Pressure relief valve (vent at about 0,3 bar)
  • Self-closing metering devices

Protection from exploding through flame protection and excess pressure valve, the containers have a high degree of chemical resistance. Can with removable flame protection in the filling connector and excess pressure valve in the self-closing fine dosage spout (pressure balance from about 0,3 bar).

Specifications
  • Ø×H:
    165×400 mm
  • Capacity:
    5 l
  • Description:
    With fine dosage spout incl. pressure-relief valve
  • Seq:
    03