Distillation apparatus
Distillation apparatus, S 2 A, 1700 W, manual operation
Catalog # BEHRB00218039
Supplier: BEHR
Jump to:
Product Details & Documents
Distillation apparatus for determining the alcohol content and the volatile acids in wine and other alcoholic drinks.
- Suitable for high sample volumes
- User can save the data and print them out
The supplied Windows software allows a bidirectional transmission of application-specific distillation parameters using the RS232 interface between one or more devices and a PC. A library with current applications is already included on the CD. The RS232 interface also allows data to be transmitted from the device to the PC during operation. The user can save the data and print it as required.
Delivery information: Complete glassware set with volumetric flask and pycnometer.
Specifications
- Description:Distillation apparatus, S 2 A, 1700 W, manual operation
- Seq:01
- Cat. No.:BEHRB00218039
- Dimensions:41×41×67,5 mm
- Weight:32 kg



