Order Entry
Export
Orders LinkContactUsLinkComponent
Distillation and separation apparatus, behrotest® Kompact

Distillation and separation apparatus, behrotest® Kompact

Complete Kompakt system for the separation of readily liberated cyanides. Single sample apparatus includes stand, airflow meter with mounting, tubing and glassware, KLFC
Catalog # 705-0005
Supplier:   BEHR
Distillation and separation apparatus, behrotest® Kompact
Catalog # 705-0005
Supplier:  BEHR
Distillation and separation apparatus, behrotest® Kompact
Distillation and separation apparatus, behrotest® Kompact

Complete Kompakt system for the separation of readily liberated cyanides. Single sample apparatus includes stand, airflow meter with mounting, tubing and glassware, KLFC

Price
1 026,92 €
Log in for availability
1 * 1 items
Product Details & Documents

Complete sets of equipment for preparation and distillation for commonly required analyses of solid and aqueous samples.

  • Simple and convenient to use: All apparatus is delivered already mounted on stands with tubing connections pre-installed - no more tedious fiddling with clamps and mountings
  • Space saving: All apparatus is mounted on a compact 23×27 cm base plate, including the units for dual sampling
  • Analytical reliability: All components comply with the applicable official analytical procedures and safety standards
Specifications
  • Description:
    Complete Kompakt system for the separation of readily liberated cyanides. Single sample apparatus includes stand, airflow meter with mounting, tubing and glassware
  • Seq:
    04
  • Type:
    KLFC
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • RIP 6, for 6 extraction sleeves up to ø 38 mm
    RIP 6, for 6 extraction sleeves up to ø 38 mm
    BEHRB00602350
    Log in for availability
    1 * 1 items - 151,06 €

Product Information

  • Catalog #
    Availability
    Price
  • WD 30 Monitoring unit with two flow sensors and solenoid valve, as well as cables to connect it to the controller (1.5 m)
    WD 30 Monitoring unit with two flow sensors and solenoid valve, as well as cables to connect it to the controller (1.5 m)
    BEHRB00645358
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • Reflux condenser for 30 ml extractor
    Reflux condenser for 30 ml extractor
    705-0020
    Log in for availability
    1 * 1 items - 134,35 €

Product Information

  • Catalog #
    Type
    Availability
    Price
  • Extraction thimble for 100 ml soxhlet extractor EZ 100
    Extraction thimble for 100 ml soxhlet extractor EZ 100
    705-0022
    EX HS 30
    Log in for availability
    1 * 25 items - 93,70 €

Product Information

  • Catalog #
    Availability
    Price
  • RIP 4, for 4 extraction sleeves up to ø 38 mm
    RIP 4, for 4 extraction sleeves up to ø 38 mm
    BEHRB00602349
    Log in for availability
    1 * 1 items - 134,85 €

Product Information

  • Catalog #
    Availability
    Price
  • Reaction flasks, with three necks, 250 ml
    Reaction flasks, with three necks, 250 ml
    BEHRB00218478
    Log in for availability
    1 * 1 items - 110,41 €

Product Information

  • Catalog #
    Availability
    Price
  • Reaction flasks, with three necks, 500 ml
    Reaction flasks, with three necks, 500 ml
    BEHRB00218479
    Log in for availability
    1 * 1 items - 120,16 €