Order Entry
Export
Orders LinkContactUsLinkComponent
Men's sweat jacket, Acode® Basecamp

Men's sweat jacket, Acode® Basecamp

Dark blue, L
Catalog # KWIN110169543L
Supplier:   FRISTADS KANSAS
Men's sweat jacket, Acode® Basecamp
Catalog # KWIN110169543L
Supplier:  FRISTADS KANSAS
Men's sweat jacket, Acode® Basecamp
Men's sweat jacket, Acode® Basecamp

Dark blue, L

Price
60,50 €
Log in for availability
1 * 1 items
Product Details & Documents

Double face sweat jacket made from 80% cotton and 20% polyester. Ideal for outdoor activities.

  • Red contrast colour at collar and zip pullers
  • Two front pockets, one brreast pocket with zip
  • Cuffs and hem in rib with elastane

Weight: 320 g/m²

Documents

Specifications
  • Clothing Size:
    L
  • Colour:
    Dark blue
  • Seq:
    03
  • Cat. No.:
    KWIN110169543L
  • Sleeve or leg length:
    Long
  • Risk area:
    Cold
  • Garment application:
    General Purpose
  • Gender:
    For men
  • Closure type:
    Zip closure
  • Fabric:
    80% cotton and 20% polyester