Men's sweat jacket, Acode® Basecamp
Black, 3XL
Catalog # KWIN1101699403XL
Supplier: FRISTADS KANSAS
Jump to:
Product Details & Documents
Double face sweat jacket made from 80% cotton and 20% polyester. Ideal for outdoor activities.
- Red contrast colour at collar and zip pullers
- Two front pockets, one brreast pocket with zip
- Cuffs and hem in rib with elastane
Weight: 320 g/m²
Documents
Specifications
- Clothing Size:3XL
- Colour:Black
- Seq:12
- Cat. No.:KWIN1101699403XL
- Sleeve or leg length:Long
- Risk area:Cold
- Garment application:General Purpose
- Gender:For men
- Closure type:Zip closure
- Fabric:80% cotton and 20% polyester



