Order Entry
Export
Orders LinkContactUsLinkComponent
Ladies sweat jacket, Acode® Basecamp

Ladies sweat jacket, Acode® Basecamp

Black, XL
Catalog # KWIN110170940XL
Supplier:   FRISTADS KANSAS
Ladies sweat jacket, Acode® Basecamp
Catalog # KWIN110170940XL
Supplier:  FRISTADS KANSAS
Ladies sweat jacket, Acode® Basecamp
Ladies sweat jacket, Acode® Basecamp

Black, XL

Price
60,50 €
Log in for availability
1 * 1 items
Product Details & Documents

Double-face sweat jacket made from 80% cotton and 20% polyester.

  • Red contrast colour at collar and zip pullers
  • Two front pockets, one breast pocket with zip
  • Cuffs and hem in rib with elastane
  • Tapered waist

Weight: 320 g/m²

Documents

Specifications
  • Clothing Size:
    XL
  • Colour:
    Black
  • Seq:
    09
  • Cat. No.:
    KWIN110170940XL
  • Sleeve or leg length:
    Long
  • Garment application:
    General Purpose
  • Gender:
    For ladies
  • Closure type:
    Zip closure
  • Fabric:
    80% cotton and 20% polyester
  • Weight:
    320 g/m²