Ladies sweat jacket, Acode® Basecamp
Black, S
Catalog # KWIN110170940S
Supplier: FRISTADS KANSAS
Jump to:
Product Details & Documents
Double-face sweat jacket made from 80% cotton and 20% polyester.
- Red contrast colour at collar and zip pullers
- Two front pockets, one breast pocket with zip
- Cuffs and hem in rib with elastane
- Tapered waist
Weight: 320 g/m²
Specifications
- Clothing Size:S
- Colour:Black
- Seq:06
- Cat. No.:KWIN110170940S
- Sleeve or leg length:Long
- Garment application:General Purpose
- Gender:For ladies
- Closure type:Zip closure
- Fabric:80% cotton and 20% polyester
- Weight:320 g/m²



