Men's sweat jacket, Acode® Basecamp
Dark grey, L
Catalog # KWIN110169941L
Supplier: FRISTADS KANSAS
Jump to:
Product Details & Documents
Double face sweat jacket made from 80% cotton and 20% polyester. Ideal for outdoor activities.
- Red contrast colour at collar and zip pullers
- Two front pockets, one brreast pocket with zip
- Cuffs and hem in rib with elastane
Weight: 320 g/m²
Documents
Specifications
- Clothing Size:L
- Colour:Dark grey
- Seq:15
- Cat. No.:KWIN110169941L
- Sleeve or leg length:Long
- Risk area:Cold
- Garment application:General Purpose
- Gender:For men
- Closure type:Zip closure
- Fabric:80% cotton and 20% polyester



