Foam squeegee
Foam squeegee, Blue, 45 cm
Catalog # VILE141972
Supplier: FHP VILEDA SCS
Jump to:
Product Details & Documents
Professional foam blade squeegees for superior and ergonomic dragging results. Ideal for places where large amounts of water must be dispersed. Hygiene foam squeegee is recommended, when hygiene is extremely important. For wet push and pull applications.
- Hygienic foam with closed cells (high density)
- Color coded caps (changeable for each work zone, minimising the risk of cross-contamination)
- Splash guard, at both sides of the frame, to prevent the liquid from spilling over the squeegee
Note: The handles that fix the squeegee VILE141973 (60 cm) are 129-0456 telescopic handle (100 to 180 cm) or 129-1076 universal handle (145 cm)
Certifications: Natural light green rubber, certificated HACCP.
Specifications
- Colour:Blue
- Description:Foam squeegee
- Length:45 cm
- Seq:21



