Kits for Precellys®
Precellys® Ceramic kit 0,1 mm, 50×2 ml tubes, pre-filled with ceramic beads, Microorganisms, CK01/ 2 ml
Catalog # BERTKT03961-1-0102
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
PRECELLYS CERAMIC KIT 0.1 MM, 2 ML TUBES 50 x 2.0 ml tubes Homogenisation kit for the disruption of tough bacteria, yeast and spores using Precellys, MINILYS or comparable Bead Beaters. Tubes prefilled with ceramic beads with a diameter of 0.1 mm. of 1 * 1 KIT Catalog #432-0285
Product 432-0285 is similar to BERTKT03961-1-0102 but manufacturer and specifications may vary.
PRECELLYS CERAMIC KIT 0.1 MM, 2 ML TUBES 50 x 2.0 ml tubes Homogenisation kit for the disruption of tough bacteria, yeast and spores using Precellys, MINILYS or comparable Bead Beaters. Tubes prefilled with ceramic beads with a diameter of 0.1 mm. of 1 * 1 KIT Catalog #432-0285
Product 432-0285 is similar to BERTKT03961-1-0102 but manufacturer and specifications may vary.
Product Details & Documents
The Precellys lysing kits offer the best versatility of volumes and grinding material to process any type of samples: Human, animal, plants, microorganisms or soil.
- More than 30 different lysing matrixes
- Reinforced tubes are suitable for use at the maximum energy levels
- Easy-handling features allow the Precellys to be used without any advanced training
These kits are specifically for sample preparation for Precellys homogenisers. They can process any type of sample. Choosing the appropriate lysing kit maximises the quantity and quality of extraction by decreasing the process time and limiting the heat generated.
Reinforced tubes have thicker walls and their top contains an o-ring to make it more resistant.
Documents
Certificates
Search by Lot NumberBertin-Precellys-Lysing-Kits Katalogseite Precellys Aufschluss-Kits
Product Literature
BERTP000913-LYSK0A_240627-890.pdf BERTP000947-LYSK0A_240716-830.pdf CoC_BERTP000913-LYSK0A_200707-804 CoC_BERTP000913-LYSK0A_210809-890 coc_BERTP000916-LYSK0A_250716-830
More
Specifications
- Description:Precellys® Ceramic kit 0,1 mm, 50×2 ml tubes, pre-filled with ceramic beads
- Seq:003
- Type:CK01/ 2 ml
- For:Microorganisms



