Order Entry
Export
Orders LinkContactUsLinkComponent
Scrapers, SteriWare®

Scrapers, SteriWare®

Non sterile, 225 mm, 110×110 mm
Catalog # SAMP8785H-110
Supplier:   Sampling Systems
Scrapers, SteriWare®
Catalog # SAMP8785H-110
Supplier:  Sampling Systems
Scrapers, SteriWare®
Scrapers, SteriWare®

Non sterile, 225 mm, 110×110 mm

Price
348,00 €
Log in for availability
1 * 100 items
Product Details & Documents

These disposable scrapers are made from high quality HDPE. They are ideal in the manufacture of creams, ointments and pastes.

  • Moulded & packed in a cleanroom
  • Made from FDA and EU conforming HDPE
  • BSE/TSE-free
  • Available as gamma irradiated sterile (SAL 10-6)
  • Cross-contamination risk is eliminated - the device can be used straight from the bag
  • No cleaning is required before or after sampling

Full batch traceability

Packaging: Individually bagged.

Specifications
  • Wiping area app.:
    110×110 mm
  • Description:
    Non sterile
  • Length:
    225 mm
  • Seq:
    03