SPE columns, CHROMABOND® Florisil®
Florisil®, PP, 150 - 250 µm, 6 ml, 2000 mg
MANA730239
Jump to:
CHROMABOND® Florisil® is a magnesium silicate for SPE.
- High purity magnesium silicate (MgO – SiOH 15:85)
- Polar phase
- Alternative selectivity to SiOH
Recommended for polar and aromatic substances like organic tin compounds, aliphatic carboxylic acids, PCBs, and PAHs.
Specifications
- Particle Size:150 - 250 µm
- Capacity:6 ml
- Seq:07
- Bed weight:2000 mg
- Column hardware:PP
- Phase:Florisil®



