Combination pH electrodes, sensION™+
5010T, with PT1000 sensor, 0 - 14, 0...+80 °C, PC, Gel (non refillable), Ceramic pin, 12×130 mm, BNC + banana, 1 m cable, General aqueous applications
Catalog # HACHLZW5010T97002
Supplier: Hach
Jump to:
Product Details & Documents
3-in-1 laboratory combination pH electrodes with built-in temperature sensor.
- 5010T and 5011T are low maintenance electrodes for general applications
- 5014T and 5021T are high performance electrodes for special or difficult applications
- For use with Hach sensION+ laboratory pH meters
Delivery information: Supplied with basic user manual. 5014T and 5021T also include 3,0 M KCl electrolyte refill solution (30 ml).
Specifications
- Connection:BNC + banana, 1 m cable
- Ø×L:12×130 mm
- For:General aqueous applications
- Type:5010T, with PT1000 sensor
- Material:PC
- Seq:01
- Diaphr.:Ceramic pin
- Electrolyte:Gel (non refillable)
- Temp.:0...+80 °C
- pH:0 - 14



