Disposal Boxes for Broken Glasses
with max. loading weight of 18 kg, large, 300×300×690 mm
Catalog # ROTHKN70.1
Supplier: Roth Carl
Jump to:
Product Details & Documents
Disposal boxes are made of cardboard, with 50 μm thick polyethylene liner bag, which prevents leakage of liquid residues.
- Large flap in lid for easy filling
- Flat folded for space-saving storage
- Printed with eye-catching graphics in four languages (English, German, French, Spanish)
Ideal for safe collection and disposal of defective glassware.
Specifications
- Description:with max. loading weight of 18 kg, large
- Seq:02
- W×D×H:300×300×690 mm



