Order Entry
Export
Orders LinkContactUsLinkComponent
Conical bend testers

Conical bend testers

Conical bend test mandrel (Ø = 3,1 - 38 mm), "Pro"
Catalog # SIMESP1830
Supplier:   Industrial Physics
Conical bend testers
Catalog # SIMESP1830
Supplier:  Industrial Physics
Conical bend testers
Conical bend testers

Conical bend test mandrel (Ø = 3,1 - 38 mm), "Pro"

Price
1 720,00 €
Log in for availability
1 * 1 items
Product Details & Documents

These Bend Test Mandrels are designed to bend coated panels over a conical shaped mandrel in order to assess the elasticity or resistance of a coating, paint or varnish to cracking, elongation and/or detachment from a metal test panel.

  • Sturdy apparatus in a combination of anodized aluminium and stainless steel
  • Large knob on bending arm for easy and smooth bending
  • Quick lock panel clamp (for Pro model only)

The 'Pro' model is secured by a quick lever handle, that locks and unlocks the panel, in a split second using just hand.

The 'Basic' model is secured by two clamping knobs, which have to be tightened and untightened, by turning respectively clockwise or anticlockwise.

Test panel size: 100×180 mm - Maximum panel thickness: 0,8 mm

Certifications: ISO 6860 and ASTM D522.

Documents

Specifications
  • Model:
    "Pro"
  • Description:
    Conical bend test mandrel (Ø = 3,1 - 38 mm)
  • Seq:
    01