Dividers for Slide Boxes
Divider for slides and coverslips of special sizes, Grey, PS, 76×4,5×16,5 mm, 20
Catalog # GLWAZK20
Supplier: GLW
Jump to:
Product Details & Documents
These slide box dividers are designed to store different slides and coverslips of various dimensions.
- Adjustable length, pluggable into slide boxes
- Can be used in in freezer down to −90 °C
For use with standard and special sized slides.
Caution: Not for use in autoclaves.
Specifications
- No. of slides:20
- Colour:Grey
- Description:Divider for slides and coverslips of special sizes
- Material:PS
- Seq:02
- W×D×H:76×4,5×16,5 mm



