Rechargable Batteries
Rechargable NiMH Power ACCU™, Micro AAA/HR03, 1,2 V, 1000 mAh
Catalog # 139-0603
Supplier: VARTA GERAETEBATTERIE
Jump to:
Product Details & Documents
High capacity with long operating times per charge. Do not require a special charger.
- Can be recharged up to 1000 times
Specifications
- Type:Micro AAA/HR03
- Voltage:1,2 V
- Capacity:1000 mAh
- Description:Rechargable NiMH Power ACCU™
- Seq:03



