Stirrer blades
Moon Shaped blades, PTFE/PEEK, shaft Ø 10 mm, 90×24×3 mm, wrench 19 mm, 29/32 NS
Catalog # BOHLC442-10
Supplier: Bohlender
Jump to:
Product Details & Documents
Stirrer blades made from PTFE, with a set of clamp screws made from a PTFE/PEEK compound.
- Chemical resistant
- Temperature resistance from –200 to +250 °C
- Create axial flow
The blades can be fixed tightly on stirrer shafts by means of the clamp screws. A spanner wrench is included for easy assembly.
Specifications
- Type:Moon Shaped blades, PTFE/PEEK, shaft Ø 10 mm, 90×24×3 mm, wrench 19 mm, 29/32 NS
- Seq:22



