Order Entry
Export
Orders LinkContactUsLinkComponent
Level control systems with signalboxes, SymLine

Level control systems with signalboxes, SymLine

Signalbox T1, 1-channel, universal plug, 180×105×55 mm
Catalog # SCTV108087
Supplier:   S.C.A.T.
Level control systems with signalboxes, SymLine
Catalog # SCTV108087
Supplier:  S.C.A.T.
Level control systems with signalboxes, SymLine
Level control systems with signalboxes, SymLine

Signalbox T1, 1-channel, universal plug, 180×105×55 mm

Price
323,79 €
Log in for availability
1 * 1 items
Product Details & Documents

Monitor two filling levels at once, perfect integration into lab furniture with the Built-In Signalbox ant the Signalbox T1 and T4.

  • For all types of Safety Waste Caps and other electronic level controllers
  • Touchless alarm-resetting fields for two containers
  • 2 switch inputs and 2 switch outputs for peripheral units

LEDs and acoustic buzzer warn you in due time before the filling level of your collection containers reaches a critical height. When the container is changed, the alert can be muted via the new touchpad. Pumps and other external devices can be conveniently triggered via the integrated interface.

Specifications
  • Description:
    Signalbox T1, 1-channel, universal plug
  • Seq:
    01
  • W×D×H:
    180×105×55 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Signal cable cable for signal transmission, 1,5 m
    Signal cable cable for signal transmission, 1,5 m
    SCTV108304
    Log in for availability
    1 * 1 items - 31,67 €

Product Information

  • Catalog #
    Availability
    Price
  • EU power supply
    EU power supply
    590-0740
    Log in for availability
    1 * 1 items - 67,90 €

Product Information

  • Catalog #
    Availability
    Price
  • Dual lock (releasable pressure) closure for disc sensors, 20×20 mm
    Dual lock (releasable pressure) closure for disc sensors, 20×20 mm
    554-2714
    Log in for availability
    1 * 10 items - 30,35 €

Product Information

  • Catalog #
    Availability
    Price
  • UK power supply
    UK power supply
    SCTV610703
    Log in for availability
    1 * 1 items - 67,90 €

Product Information

  • Catalog #
    Availability
    Price
  • Velcro strip for disc sensor, 2 m
    Velcro strip for disc sensor, 2 m
    554-2715
    Log in for availability
    1 * 1 items - 27,30 €

Product Information

  • Catalog #
    Availability
    Price
  • Extension cable for signal transmission, 5 m
    Extension cable for signal transmission, 5 m
    590-0727
    Log in for availability
    1 * 1 items - 48,62 €

Product Information

  • Catalog #
    Availability
    Price
  • Extension cable for signal transmission, 10 m
    Extension cable for signal transmission, 10 m
    590-0728
    Log in for availability
    1 * 1 items - 50,65 €

Product Information

  • Catalog #
    Availability
    Price
  • Cable for relay contact, 5 m
    Cable for relay contact, 5 m
    590-0729
    Log in for availability
    1 * 1 items - 40,79 €

Product Information

  • Catalog #
    Availability
    Price
  • Disc sensor (alarm at empty state)
    Disc sensor (alarm at empty state)
    590-0734
    Log in for availability
    1 * 1 items - 262,89 €

Product Information

  • Catalog #
    Availability
    Price
  • Disc sensor (alarm at full state)
    Disc sensor (alarm at full state)
    590-0737
    Log in for availability
    1 * 1 items - 262,89 €

Product Information

  • Catalog #
    Availability
    Price
  • Signal cable for electronic level control
    Signal cable for electronic level control
    590-0739
    Log in for availability
    1 * 1 items - 45,57 €

Product Information

  • Catalog #
    Availability
    Price
  • Holder for disc sensor for safety waste cap S60/61, three levels adjustable, PE_HD
    Holder for disc sensor for safety waste cap S60/61, three levels adjustable, PE_HD
    SCTV106731
    Log in for availability
    1 * 1 items - 54,91 €

Product Information

  • Catalog #
    Availability
    Price
  • Signal lamp for level control, visual signal (flashing) when the level is reached, with magnetic holder for individual attachment, cable length of the lamp 3 m, power supply: 24 V DC EU/UK/US plug
    Signal lamp for level control, visual signal (flashing) when the level is reached, with magnetic holder for individual attachment, cable length of the lamp 3 m, power supply: 24 V DC EU/UK/US plug
    SCTV108334
    Log in for availability
    1 * 1 items - 218,23 €

Product Information

  • Catalog #
    Availability
    Price
  • Holder for disc sensor, GL 45
    Holder for disc sensor, GL 45
    SCTV106723
    Log in for availability
    1 * 1 items - 54,91 €

Product Information

  • Catalog #
    Availability
    Price
  • Signal lamp for level control, visual and acoustic signal when level is reached, with magnetic holder for individual attachment, cable length: 3 m; Power supply: 24 V DC EU/UK/US plug. Individually extendable by SCAT signal cable via M8 connectors
    Signal lamp for level control, visual and acoustic signal when level is reached, with magnetic holder for individual attachment, cable length: 3 m; Power supply: 24 V DC EU/UK/US plug. Individually extendable by SCAT signal cable via M8 connectors
    SCTV108334-T
    Log in for availability
    - 218,23 €

Product Information

  • Catalog #
    Availability
    Price
  • Signal lamp (full state) - EU/UK/US, for level control, visual and acoustic signal when level is reached, with magnetic holder for individual attachment with disc sensor, visual alarm at full state, 3 m signal cable, 2 m hook and loop fastener for disc sensor; power supply: 24 V DC EU/UK/US plug
    Signal lamp (full state) - EU/UK/US, for level control, visual and acoustic signal when level is reached, with magnetic holder for individual attachment with disc sensor, visual alarm at full state, 3 m signal cable, 2 m hook and loop fastener for disc sensor; power supply: 24 V DC EU/UK/US plug
    SCTV108335-T
    Log in for availability
    1 * 1 items - 404,99 €

Product Information

  • Catalog #
    Availability
    Price
  • Signal lamp (empty state) - EU/UK/US, for level control, visual and acoustic signal at empty state, with magnetic holder for individual attachment with disc sensor, visual alarm at empty state, 3 m signal cable, 2 m hook and loop fastener for disc sensor; power supply: 24 V DC EU/UK/US plug
    Signal lamp (empty state) - EU/UK/US, for level control, visual and acoustic signal at empty state, with magnetic holder for individual attachment with disc sensor, visual alarm at empty state, 3 m signal cable, 2 m hook and loop fastener for disc sensor; power supply: 24 V DC EU/UK/US plug
    SCTV108336-T
    Log in for availability
    1 * 1 items - 404,99 €