Order Entry
Export
Orders LinkContactUsLinkComponent
Heating tapes, HSS

Heating tapes, HSS

Heating tape HSS, 4 m length, 500 W
Catalog # HORS020905
Supplier:   HORST
Heating tapes, HSS
Catalog # HORS020905
Supplier:  HORST
Heating tapes, HSS

Heating tape HSS, 4 m length, 500 W

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

The flexible heating conductor comes with an additional protective braid. Glass yarn insulation of the heating cable is ideal for use in places where very small winding radii are required.

  • Nominal temperature: 450 °C
  • Nominal voltage: 230 V
  • Diameter: 3,5 to 4,5 mm
Specifications
  • Description:
    Heating tape HSS, 4 m length, 500 W
  • Seq:
    05