Heating tapes, HBV
Heating tape HBV, 5,0 m length, 1250 W
Catalog # HORS020337
Supplier: HORST
Jump to:
Product Details & Documents
The heating tape comes with 1,4301 (V2A) stainless steel protective braid and multiple electrical glass-yarn insulation. This braid minimises the release of fibres.
- Nominal temperature: 450 °C
- Nominal voltage: ~230 V
- Thickness×Breadth: 5×30 mm
Specifications
- Description:Heating tape HBV, 5,0 m length, 1250 W
- Seq:07



