Order Entry
Export
Orders LinkContactUsLinkComponent
Heating tapes, HBV

Heating tapes, HBV

Heating tape HBV, 3,0 m length, 750 W
  HORS020336
 :   HORST
Heating tapes, HBV
  HORS020336
 :  HORST
Heating tapes, HBV

Heating tape HBV, 3,0 m length, 750 W

 
 
   
1 * 1 items
 

The heating tape comes with 1,4301 (V2A) stainless steel protective braid and multiple electrical glass-yarn insulation. This braid minimises the release of fibres.

  • Nominal temperature: 450 °C
  • Nominal voltage: ~230 V
  • Thickness×Breadth: 5×30 mm
 
  • Description:
    Heating tape HBV, 3,0 m length, 750 W
  • Seq:
    06