Order Entry
Export
Orders LinkContactUsLinkComponent
Heating tapes, HBV

Heating tapes, HBV

Heating tape HBV, 0,5 m length, 100 W
Catalog # HORS020331
Supplier:   HORST
Heating tapes, HBV
Catalog # HORS020331
Supplier:  HORST
Heating tapes, HBV

Heating tape HBV, 0,5 m length, 100 W

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

The heating tape comes with 1,4301 (V2A) stainless steel protective braid and multiple electrical glass-yarn insulation. This braid minimises the release of fibres.

  • Nominal temperature: 450 °C
  • Nominal voltage: ~230 V
  • Thickness×Breadth: 5×30 mm
Specifications
  • Description:
    Heating tape HBV, 0,5 m length, 100 W
  • Seq:
    01