Hydrogen generators, Precision Hydrogen series
Precision Hydrogen, 300cc, 300 ml/min, 380×540×406 mm
Catalog # 564-0171
Supplier: PEAK SCIENTIFIC
Jump to:
Product Details & Documents
Precision Hydrogen series hydrogen generators are suitable for carrier gas and flame gas at standard detection limits. Hydrogen purity: 99,9995%.
- Proven PEM Technology generates hydrogen safely and reliably
- Desiccant dryers ensure high level of purity
- Automatic loading pump as standard
- Maintenance limited to replacing de-ioniser cartridge and silica gel
- Internal leak detection with automatic shutdown features
Delivery pressure: 0 to 6,9 bar
Specifications
- Flow rate:300 ml/min
- Seq:03
- W×D×H:380×540×406 mm
- Type:Precision Hydrogen, 300cc
Accessories
Product Information
- Catalog #AvailabilityPrice
- Deioniser column



