Hydrogen generator, Precision Hydrogen Trace
Precision hydrogen trace, 500 cc, 500 ml/min, 380×540×406 mm
Catalog # 564-0173
Supplier: PEAK SCIENTIFIC
Jump to:
Product Details & Documents
This generator is suitable for carrier gas and flame gas at trace detection limits. Hydrogen purity 99,9999%. Moisture content <1 ppm.
- Proven PEM Technology generates hydrogen safely and reliably
- Regenerative PSA Dryers ensure highest level of purity
- Automatic loading pump as standard
- Maintenance limited to replacing de-ionizer cartridge
- Internal leak detection with automatic shutdown features
- Series option to combine multiple units for higher flow requirements
- Remote shutdown
- GC In Oven Hydrogen Leak Detector available as an optional extra
Delivery pressure: 0 to 6,9 bar
Specifications
- Flow rate:500 ml/min
- Seq:01
- W×D×H:380×540×406 mm
- Type:Precision hydrogen trace, 500 cc
Accessories
Product Information
- Catalog #AvailabilityPrice
- Deioniser column
Product Information
- Catalog #AvailabilityPrice
- Water bottle, 8 l
Product Information
- Catalog #AvailabilityPrice
- Water bottle, 4 l



