Cold storage overalls, IGLOO II
Dark blue, XXL
Catalog # DELPIGLO2BLXX
Supplier: DELTA PLUS
Jump to:
Product Details & Documents
These overalls made of 85% polyester and 15% cotton feature a nylon lining and a Thinsulate™ padding. Ideal for extreme cold environments.
- Fixed hood with polar fleece flining and Thinsulate™ padding
- Front zip closure with flap
- Two chest pockets with velcro®, pen pocket, phone pocket
- Two bottom pockets with flap and velcro®
- Elasticated waist at the back, elasticated cuffs
- Bottom legs with inside zip and flap, adjustable by velcro®
Certifications: ENV 342 (2-3)
Specifications
- Clothing Size:XXL
- Colour:Dark blue
- Seq:02
- Cat. No.:DELPIGLO2BLXX
- Sleeve or leg length:Long
- Risk area:Cold
- Model:IGLOO II
- Garment application:Industrial
- Gender:Unisex
- Fabric:85% polyester, 15% cotton



