Snood caps
White, L
Catalog # 113-9241
Supplier: VWR Collection
Jump to:
Product Details & Documents
These caps with snood and peak are made of PP. They offer total hair coverage making them ideal for food handling activities.
- Latex-free elastic band
- Convenient dispenser box
Height: 85 mm
Ø (top): 190 mm
Weight: 36 g/m² (cap), 80 g/m² (peak), 10 to 12 g/m² (snood)
: 100 per dispenser box; 1000 per carton.
Specifications
- Clothing Size:L
- Colour:White
- Seq:02
- Cat. No.:113-9241
- Garment application:Food



