Shoe covers, CPE
10 g/pcs, White, 170 mm, 410 mm
Catalog # 113-9344
Supplier: VWR Collection
Jump to:
Product Details & Documents
These disposable shoe covers are made of CPE. Ideal for use in non critical environments.
- CPE is waterproof and chemical resistant
- With anti-slip sole
- Latex-free elastic band
Weight: 10, 13 g/pcs
Packaging: 500 pieces per carton.
Documents
Specifications
- Colour:White
- Description:10 g/pcs
- Height:170 mm
- Length:410 mm
- Cat. No.:113-9344
- Garment application:Laboratory



