Shoe covers, CPE
Shoecover, CPE 25, Blue, 150 mm, 410 mm
Catalog # 113-9337
Supplier: VWR Collection
Jump to:
Product Details & Documents
Shoe covers made from CPE.
Documents
Certificates
Search by Lot NumberFood Contact, BPA, Phthalates Certificate
Additional Product Details
Specifications
- Colour:Blue
- Description:Shoecover, CPE 25
- Height:150 mm
- Length:410 mm
- Seq:01



