Oversleeves, LDPE
Oversleeves, 40 μm, Blue
Catalog # 113-9673
Supplier: VWR Collection
Jump to:
Product Details & Documents
Oversleeves made of 20 or 40 µm LDPE film.
- Latex-free elastic
- Length: 400 x 200 mm
Packaging: 2000 pieces/carton.
Documents
Food Contact, BPA, Phthalates Certificate
Additional Product Details
GUNA122145_TDS_EN
Datasheet
Specifications
- Colour:Blue
- Description:Oversleeves, 40 μm
- Seq:02



